
PATIO RUGS & MATS RV
Mfr # 53025
Zoro # G914775732
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Color
Black Or Gray
Width (In.)
9 ft
Reversible
Yes
With Storage Bag
Yes
Power Source
Solar Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53025
Zoro #
G914775732
UPC #
880268168151
Country of Origin
China
Dimensions
Width (In.)
9 ft
Details
Color
Black Or Gray
Reversible
Yes
With Storage Bag
Yes
Power Source
Solar Powered
Description
Modern Swish Design, 18 Foot Length x 9 Foot Width, Black/ Gray, Polypropylene, Reversible Fabric, Mold And Mildew Resistant, Without Grommets, With Carry Bag/ Corner Tie-Downs, Multicolor And White Lights, Solor Powered
- •Neutral Reversible Design Is Crafted With Lightweight Polypropylene
- •Multicolor/ White LED Strip Light Border With Solar Charged Battery Panel
- •Ideal For Camping, Tailgating, Boating, Hunting, Home Backyard Uses And More
- •Easy To Clean, UV, Mold, And Mildew-Resistant For Lasting Durability And Color Vibrancy
- •Features Built-In Corner Tie-Downs Allow Easy Ground Anchoring
- •Mat Folds Up And Stores Efficiently In Included Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.