Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PATIO RUGS & MATS RV

  • Mfr # 68845

  • Zoro # G214775586


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/ Brick/ Beige/ Green Stripe
Width (In.)
9 ft
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68845
Zoro #
G214775586
UPC #
880268150187
Country of Origin
China

Dimensions

Width (In.)
9 ft

Details

Color
Blue/ Brick/ Beige/ Green Stripe
Reversible
Yes

Description

12 Foot Length x 9 Foot Width, Blue/ Brick/ Beige/ Green Stripe, Polypropylene, Mold And Mildew Resistant, Without Grommets/ Storage Bag, With Corner Tie-Downs


  • •Reversible Design Is Crafted With Lightweight, 100 Percent Polypropylene
  • •Ideal For Camping, Tailgating, Boating, Hunting, And More
  • •UV, Mold, And Mildew-Resistant For Lasting Durability And Color Vibrancy
  • •Woven Material Is Easy To Clean And Maintain
  • •Features Built-In Corner Tie-Downs Allow Easy Ground Anchoring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.