
PATIO RUGS & MATS RV
Mfr # 68919
Zoro # G314775769
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Blue/ Ivory Diamond Design
Width (In.)
8 ft
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68919
Zoro #
G314775769
UPC #
880268150347
Country of Origin
China
Dimensions
Width (In.)
8 ft
Details
Color
Blue/ Ivory Diamond Design
Reversible
Yes
Description
Diamond Design, 20 Foot Length x 8 Foot Width, Blue/ Ivory, Polypropylene, Reversible Fabric, Mold And Mildew Resistant, Without Grommets/ Storage Bag, With Corner Tie-Downs
- •Reversible Design Is Crafted With Lightweight, 100 Percent Polypropylene
- •Ideal For Camping, Tailgating, Boating, Hunting, And More
- •UV, Mold, And Mildew-Resistant For Lasting Durability And Color Vibrancy
- •Woven Material Is Easy To Clean And Maintain
- •Features Built-In Corner Tie-Downs Allow Easy Ground Anchoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.