5002075 Antique Brass Metal Double Cylinder Lock; ANSI Grade 3; 1.75 in.

  • Mfr # 5002075

  • Zoro # G804032167


product price:  $39.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5002075
Zoro #
G804032167
UPC #
-
Country of Origin
Taiwan, Province of China

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Finish: Antique Brass
  • Material: Metal
  • Security Grade: ANSI Grade 3
  • Maximum Door Thickness: 1-3/4 in in.
  • Commercial or Residential: Residential
  • Faceplate Material: Antique Brass
  • Cylinder Type: Double Cylinder
  • Application: Exterior Doors where Keyed Entry and Security is Needed
  • Minimum Door Thickness: 1-3/8 in.
  • Door Direction: Left Handed
  • Indoor or Outdoor: Outdoor
  • Trim Rings: Yes
  • Country of Origin: Taiwan
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.