Shop FAULTLESS

5002076 Satin Nickel Metal Single Cylinder Deadbolt - ANSI Grade 3; 1.75 in.

  • Mfr # 5002076

  • Zoro # G203695239


product price:  $34.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5002076
Zoro #
G203695239
UPC #
50134985155
Country of Origin
Taiwan, Province of China

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Finish: Satin Nickel
  • Material: Metal
  • Security Grade: ANSI Grade 3
  • Maximum Door Thickness: 1-3/4 in in.
  • Minimum Door Thickness: 1-3/8 in. Adjustable Backset: Yes
  • Commercial or Residential: Residential
  • Cylinder Type: Single Cylinder
  • Faceplate Material: Satin Nickel
  • Trim Rings: Yes
  • Application: Exterior Doors where Keyed Entry and Security is Needed
  • Door Direction: Left Handed
  • Indoor or Outdoor: Outdoor
  • Country of Origin: Taiwan
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.