This item is Discontinued.

Faultless Fancy Mushroom Passage Door Knob with Polished Brass Metal 3 Grade Right Handed 5002037

This item is Discontinued.

Faultless

Fancy Mushroom Passage Door Knob with Polished Brass Metal 3 Grade Right Handed (Discontinued)

Mfr # 5002037
Zoro # G216338246
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5002037
Zoro #
G216338246
UPC #
-
Country of Origin
China

Description

Fancy Mushroom Passage Door Knob with Polished Brass Metal 3 Grade Right Handed Features Aged Bronze Finish, Fancy Mushroom Knob Style, Passage Lockset For Hall & Closet Use where security or privacy is not needed Adjustable backset For hall and closet Adjustable Backset 2-3/8 Specifications Finish: Polished Brass Country of Origin: Taiwan Material: Metal Grade: 3 Grade ADA Compliant: No Commercial or Residential: Residential Door Direction: Right Handed Knob Style: Full Ball Lockset Type: Unkeyed Maximum Door Thickness: 1-3/4 in. Minimum Door Thickness: 1-3/8 in. Style: Fancy Mushroom Indoor and Outdoor: Indoor Backset Dimension: 2-3/8 to 2-3/4 in. Weight: 0.86 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.