This item is Discontinued.

This item is Discontinued.
Fancy Mushroom Passage Door Knob with Satin Nickel Metal 3 Grade Right Handed (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5002044
Zoro #
G516338267
UPC #
-
Country of Origin
China
Description
Fancy Mushroom Passage Door Knob with Satin Nickel Metal 3 Grade Right Handed Features Satin Nickel FInish, Fancy Mushroom Knob Style, Passage Lockset For Hall & Closet Use where security or privacy is not needed Adjustable backset For hall and closet Adjustable Backset 2-3/8 Specifications Finish: Satin Nickel Country of Origin: Taiwan Material: Metal Grade: 3 Grade ADA Compliant: No Commercial or Residential: Residential Door Direction: Right Handed Knob Style: Full Ball Lockset Type: Unkeyed Maximum Door Thickness: 1-3/4 in. Minimum Door Thickness: 1-3/8 in. Style: Full Ball Indoor and Outdoor: Indoor Backset Dimension: 2-3/8 to 2-3/4 in. Weight: 0.84 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.