Naples Lever Satin Nickel Metal Entry Lever Knob with 3 Grade Right Handed

  • Mfr # 5002039

  • Zoro # G816330152


product price:  $35.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002039
Zoro #
G816330152
UPC #
-
Country of Origin
China

Description

Naples Lever Satin Nickel Metal Entry Lever Knob with 3 Grade Right Handed Specifications Country of Origin: Taiwan Style: Naples Lever Finish: Satin Nickel Indoor or Outdoor: Outdoor Material: Metal Knob Style: Lever Door Thickness: 1-3/4 in. Grade: 3 Grade Door Direction: Right Handed Minimum Door Thickness: 1-3/8 in. Commercial or Residential: Residential ADA Compliant: No Lockset Type: Unkeyed Maximum Backset Dimension: 2-3/8 to 2-3/4 in. Weight: 1.48 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.