Shop FAULTLESS

Olympic Lever Satin Stainless Steel Metal Privacy Lever Knob with 3 Grade Right Handed

  • Mfr # 5002041

  • Zoro # G116338599


product price:  $31.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5002041
Zoro #
G116338599
UPC #
-
Country of Origin
China

Description

Olympic Lever Satin Stainless Steel Metal Privacy Lever Knob with 3 Grade Right Handed Features Adjustable backset for both left and right installation For use where privacy is sometimes needed Consumer friendly slotted emergency release Specifications Country of Origin: Taiwan Style: Olympic Lever Finish: Satin Stainless Steel Indoor or Outdoor: Indoor Material: Metal Door Thickness: 1-3/8 in. Grade: 3 Grade Door Direction: Right Handed Knob Style: Lever ADA Compliant: No Lockset Type: Unkeyed Maximum Backset Dimension: 2-3/8 to 2-3/4 in. Weight: 1.26 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.