Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Favor Cable Tie, 36-1/2 in L, Black, Nylon 6/6, 175 lb Strength, 10 PK FA3348211

Cable Tie, 36-1/2 in L, Black, Nylon 6/6, 175 lb Strength, 10 PK (Discontinued)

  • Mfr # FA3348211
  • Zoro # G114865752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3348211
Zoro #
G114865752
UPC #
747432610024
Country of Origin
China

Dimensions

Nominal Length
36-1/2 in
Width
0.35 in

Details

Item
Cable Tie
Cable Tie Style
Extra Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.