Cable Tie, 36-1/2 in L, Natural, Nylon 6/6, 175 lb Strength, 10 PK

  • Mfr # FA3341306

  • Zoro # G714865756


product price: $23.39
/pk 10, $2.34/ea

Key Features

Cable Tie Style
Extra Heavy Duty
Width
0.35 in
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3341306
Zoro #
G714865756
UPC #
747432610017
Country of Origin
China

Dimensions

Nominal Length
36-1/2 in
Width
0.35 in

Details

Item
Cable Tie
Cable Tie Style
Extra Heavy Duty
Color
Natural
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.