Zoro Homepage

Cable Tie, 4 in L, Red, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # FA3341302

  • Zoro # G614865849


product price: $10.99
/pk 100, $0.11/ea

Key Features

Cable Tie Style
Ultra Light Duty
Nominal Length
4 in
Material
Nylon 6/6
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3341302
Zoro #
G614865849
UPC #
747432643183
Country of Origin
China

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Cable Tie Style
Ultra Light Duty
Color
Red
Material
Nylon 6/6
Tensile Strength
18 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.