Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, Black, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # FA3348210

  • Zoro # G514865840


product price: $11.69
/pk 100, $0.12/ea

Key Features

Cable Tie Style
Standard, UV Resistant
Nominal Length
8 in
Width
0.19 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3348210
Zoro #
G514865840
UPC #
747432627800
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.