Shop FAZTEK
See all product information
Create Account
1" x 1" T-SLOT BLACK 144"
- Mfr # 10QE1010-BLK-144
- Zoro # G216439776
product price:Â
$
192.39
/ea
Free Shipping & Returns
Key Features
Profile Height
1 in
Slot Width
0.26 in
Series
10 Series
System of Measurement
Inch
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10QE1010-BLK-144
- Zoro #
- G216439776
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Slot Framing Extrusion
- Series
- 10 Series
- System of Measurement
- Inch
- Material
- Aluminum
- Temper
- T6
- Relative Profile Weight
- Standard
- Color
- Black
- Profile Shape
- Square
- Yield Strength
- 25,000 psi
- Slot Location
- Adjacent-Sides
- Product Type
- T-Slot Profile
- Extrusion Texture
- Grooved
- Number of Open Slots
- 4
- Finish
- Anodized
- Profile Type
- Single
- Shell Material
- Aluminum
- Wire Color
- Black
- Traction Material
- Aluminum
Dimensions
- Profile Height
- 1 in
- Slot Width
- 0.26 in
- Profile Width
- 1 in
- Bore Diameter
- 13/64 in
- Nominal Length
- 12 ft
- Overall Length
- 144 in
- Weight per Unit Length
- 0.52 lb-ft
- Wire Rope Length
- 144 in
- Length
- 144 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.