Zoro Homepage

Drop-in T Nut, Type 15, PK15

  • Mfr # 15FAC3801

  • Zoro # G2251995


product price: $34.99
/pk 15, $2.33/ea

Key Features

Material
Steel
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 5JB14, 1PEF2, 1PEF3
Series
15 Series
Finish
Zinc-Plated
Height (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15FAC3801
Zoro #
G2251995
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5/16 in
Length (In.)
5/8 in
Fastener Thread Length
5/8 in
Fastener Thread Size
5/16" -18
For Slot Width
0.4 in

Details

Item
Drop in T Nut
Material
Steel
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 5JB14, 1PEF2, 1PEF3
Series
15 Series
Finish
Zinc-Plated
Product Type
Drop-in T-Nut
Fastener Type
T-Nut
System of Measurement
Inch
Threaded Hole Location
Single Offset
Compatible Manufacturer Model Number
15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 1PEF2, 1PEF3, 5JB14
Compatible Brand and Series
Faztek, 15 Series
Fastener Head Type
Flanged Button Head Socket Cap

Description

Drop-In T-Nut with Alignment Ball, For Slot Width 0.4 in, Steel, Black Zinc-Plated, Fastener Thread Size 5/16 In. -18, Fastener Thread Length 5/8 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Single Offset, Drop-In, Inch, Compatible Brand and Series Faztek 15 Series, Compatible Manufacturer Model Number 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 15SM1515L-48, 15SM1515L-96, 15EX1515UL-96, 15 Series, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.