End Fastener, for 40 Series, PK4
Mfr # 15MFAC3710
Zoro # G0951824
product price: $5.39
/pk 4, $1.35/eaSold in multiples of 2 for $10.78
Key Features
Material
Steel
For Use With
15 & 40 Series
Type
End Cap
Series
15 Series, 40 Series
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15MFAC3710
Zoro #
G0951824
UPC #
-
Country of Origin
United States
Dimensions
For Profile Width/Height
8 in
Overall Width
8 mm
Overall Height
8 mm
Fastener Thread Length
25 mm
For Slot Width
8 9/64 mm
Overall Length
20 mm
Fastener Thread Size
M8
Details
Item
Standard End Fastener
Material
Steel
For Use With
15 & 40 Series
Type
End Cap
Series
15 Series, 40 Series
Finish
Zinc-Plated
Color
Silver/Black
System of Measurement
Metric
Number of Mounting Holes
1
Product Type
Standard End Fastener
Connector Type
Metric End Fastener
Fastener Type
End Fastener
For Profile Type
Single
Description
Standard End Fastener, Silver/Black, Zinc-Plated, Number of Mounting Holes 1, Overall Height 8 mm, End Fastener, Overall Length 20 mm, Overall Width 8 mm, Fastener Thread Length 25 mm, Steel, Fastener Thread Size M8, 15 Series, 40 Series, System of Measurement Metric, For Profile Width/Height 8 mm, Metric End Fastener, For Profile Type Single, For Slot Width 8 9/64 mm, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.