Fastener Set, Black Zinc Finish, PK6
Mfr # 15MFA3923
Zoro # G1969737
product price: $6.15
/pk 6, $1.03/eaKey Features
Material
Steel
For Use With
15 & 40 Series
Type
Drop-In T-Nut Alignment Ball
Series
15 Series, 40 Series
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15MFA3923
Zoro #
G1969737
UPC #
-
Country of Origin
China
Dimensions
Fastener Thread Size
M8
For Slot Width
8.2 mm
Fastener Thread Length
1.3 mm
Details
Item
Fastener Set
Material
Steel
For Use With
15 & 40 Series
Type
Drop-In T-Nut Alignment Ball
Series
15 Series, 40 Series
Finish
Zinc-Plated
Compatible Brand and Series
Faztek, 15 Series, Faztek, 40 Series
Product Type
Drop-In T-Nut with Alignment Ball
Fastener Head Type
Button Head Socket Cap
System of Measurement
Metric
Threaded Hole Location
Single Offset
Fastener Type
T-Nut
Description
Drop-In T-Nut with Alignment Ball, For Slot Width 8.2 mm, Steel, Black Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 16 mm, T-Nut, Button Head Socket Cap, Threaded Hole Location Single Offset, Drop-In, Metric, Compatible Brand and Series Faztek, 15 Series, Faztek, 40 Series, Compatible Manufacturer Model Number 40 Series, 15 Series, 15 Series, 40 Series, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.