Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 13FT9000-144
- Zoro # G716439757
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
System of Measurement
Inch
Profile Width
1 in
Flange Type
No Flange
Holes
No Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13FT9000-144
- Zoro #
- G716439757
- UPC #
- -
- Country of Origin
- United States
- Item
- No Track Tube System
- Material
- Aluminum
- System of Measurement
- Inch
- Flange Type
- No Flange
- Holes
- No Holes
- Tube Profile Type
- Square
- Color
- Clear
- Finish
- Anodized
- Series
- Quick Frame
- Shell Material
- Aluminum
- Wire Color
- Clear
- Traction Material
- Aluminum
Dimensions
- Profile Width
- 1 in
- Profile Height
- 1 in
- Wall Thickness
- 3/50 in
- Weight per Unit Length
- 0.27 lb-in
- Nominal Length
- 145 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.