FAZTEK
- Mfr # 13FT9000-BLK-144
- Zoro # G216439752
product price:Â
$
175.59
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Holes
No Holes
Tube Profile Type
Square
Material
Aluminum
Profile Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13FT9000-BLK-144
- Zoro #
- G216439752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Profile Height
- 1 in
- Weight per Unit Length
- 0.27 lb-in
- Wall Thickness
- 3/50 in
- Nominal Length
- 145 in
- Profile Width
- 1 in
Details
- Item
- No Track Tube System
- System of Measurement
- Inch
- Holes
- No Holes
- Tube Profile Type
- Square
- Material
- Aluminum
- Finish
- Anodized
- Flange Type
- No Flange
- Series
- Quick Frame
- Color
- Black
- Shell Material
- Aluminum
- Wire Color
- Black
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.