FAZTEK
- Mfr # 13FT9025-BLK-144
- Zoro # G916439779
product price:Â
$
177.69
/ea
Free Shipping & Returns
Key Features
Slot Width
5/16 in
Color
Black
Tube Profile Type
Single-Flange
Profile Width
1 in
Wall Thickness
3/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13FT9025-BLK-144
- Zoro #
- G916439779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Slot Width
- 5/16 in
- Profile Width
- 1 in
- Wall Thickness
- 3/50 in
- Weight per Unit Length
- 0.35 lb-in
- Nominal Length
- 145 in
- Flange Height
- 1/2 in
- Profile Height
- 1 in
Details
- Item
- Single Track Tube System
- Color
- Black
- Tube Profile Type
- Single-Flange
- Holes
- No Holes
- Material
- Aluminum
- Flange Type
- Smooth
- System of Measurement
- Inch
- Series
- Quick Frame
- Finish
- Anodized
- Shell Material
- Aluminum
- Wire Color
- Black
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.