FAZTEK
- Mfr # 13FT9030-BLK-144
- Zoro # G516439766
product price:Â
$
186.69
/ea
Free Shipping & Returns
Key Features
Wall Thickness
3/50 in
Finish
Anodized
Flange Type
Smooth
Slot Width
5/16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13FT9030-BLK-144
- Zoro #
- G516439766
- UPC #
- -
- Country of Origin
- United States
- Item
- Double Track Tube System
- Finish
- Anodized
- Flange Type
- Smooth
- Color
- Black
- Series
- Quick Frame
- System of Measurement
- Inch
- Holes
- No Holes
- Tube Profile Type
- Double-Flange
- Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Black
- Traction Material
- Aluminum
Dimensions
- Wall Thickness
- 3/50 in
- Slot Width
- 5/16 in
- Profile Height
- 1 in
- Profile Width
- 1 in
- Weight per Unit Length
- 0.43 lb-in
- Nominal Length
- 145 in
- Flange Height
- 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.