Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48310
- Zoro # G116608128
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Panel Type
Mesh
Material
Wire
Frame Color
Yellow
Assembly
Assembled
Overall Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48310
- Zoro #
- G116608128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Width
- 12 in
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Overall Height
- 72 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.