Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48311
- Zoro # G016608174
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Wire Thickness
12 ga
Includes Mounting Hardware
Mounting Hardware Included
Material
Wire
Frame Color
Yellow
Footplate Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48311
- Zoro #
- G016608174
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Thickness
- 12 ga
- Footplate Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Overall Width
- 24 in
- Overall Height
- 72 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.