FAZTEK
- Mfr # 48320
- Zoro # G316608157
product price:Â
$
396.99
/ea
Key Features
Method of Construction
Extruded
Includes Mounting Hardware
Mounting Hardware Included
Material
Wire
Number of Subpanels
0
Compatible Slot Width
0.315 in, 0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48320
- Zoro #
- G316608157
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- Extruded
- Includes Mounting Hardware
- Mounting Hardware Included
- Material
- Wire
- Number of Subpanels
- 0
- Item
- T-Slot Framing System Panel
- Panel Color
- Black
- Includes
- Double Feet, Endcaps
- Mesh Shape
- Square
- Assembly
- Unassembled
- Finish
- Powder-Coated/PVC-Coated
- Panel Type
- Mesh
- Product Type
- T-Slot Framing System Panel
- Frame Type
- Add-On
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Standards
- OSHA & ANSI
- Frame Color
- Yellow
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Shell Material
- Wire
Dimensions
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 48 in
- Wire Thickness
- 12 ga
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
- Footplate Depth
- 5 1/2 in
- Overall Height
- 72 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.