FAZTEK
- Mfr # 48327
- Zoro # G616608109
product price:Â
$
925.99
/ea
Key Features
Mesh Shape
Square
Overall Depth
5 1/2 in
Material
Wire
Panel Type
Mesh
For Maximum Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48327
- Zoro #
- G616608109
- UPC #
- -
- Country of Origin
- United States
- Mesh Shape
- Square
- Material
- Wire
- Panel Type
- Mesh
- Assembly
- Assembled
- Opening Type
- Hinged
- Includes
- (2) Door Posts, (2) Keys, Double Feet, Endcaps, Header Bar, Mesh Retainers
- Item
- T-Slot Framing System Door
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Lock Type
- Cylinder
- Product Type
- T-Slot Framing System Door
- Standards
- OSHA & ANSI
- Method of Construction
- Extruded
- Handle Type
- Lever
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Finish
- Powder-Coated, PVC-Coated
- Mounting Orientation
- Left
- Exterior Swing Direction
- Left Swing
- Panel Color
- Black
- Frame Color
- Yellow
- Frame Type
- Stand-Alone
- Includes Mounting Hardware
- Mounting Hardware Included
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Overall Depth
- 5 1/2 in
- For Maximum Door Opening Width
- 36 in
- Door Width
- 35 11/16 in
- Overall Height
- 84 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Door Height
- 76 1/4 in
- Wire Thickness
- 12 ga
- Overall Width
- 39 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.