FAZTEK
- Mfr # 48334
- Zoro # G416608149
product price:Â
$
665.99
/ea
Key Features
Standards
OSHA & ANSI
Includes
(2) Keys, Door Post, Double Feed, Endcaps, Mesh Retainers
Overall Width
37 1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Overall Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48334
- Zoro #
- G416608149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 37 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Height
- 84 in
- For Maximum Door Opening Width
- 36 in
- Door Width
- 35 11/16 in
- Door Height
- 76 1/4 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Wire Thickness
- 12 ga
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.