Shop FAZTEK

FAZTEK

  • Mfr # 48348
  • Zoro # G616608161

product price: 
$
596.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
37 1/2 in
Finish
Powder-Coated
Opening Type
Hinged
Method of Construction
Extruded
Overall Depth
5 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48348
Zoro #
G616608161
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 1/2 in
Overall Depth
5 1/2 in
Door Height
66 in
Door Width
35 11/16 in
Compatible Slot Width
0.315 in, 0.32 in
For Maximum Door Opening Width
36 in
Overall Height
72 in

Details

Finish
Powder-Coated
Opening Type
Hinged
Method of Construction
Extruded
Includes
(2) Keys, Door Post, Double Feet, Endcaps
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Exterior Swing Direction
Right Swing
Handle Type
Lever
Frame Type
Add-On
Product Type
T-Slot Framing System Door
Standards
OSHA & ANSI
Material
Polycarbonate
Compatible Brand and Series
80/20 15 Series, Parco 15 Series
Assembly
Unassembled
Item
T-Slot Framing System Door
Lock Type
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Panel Type
Solid
Mounting Orientation
Right
Frame Color
Yellow
Panel Color
Clear

Description

FAZTEK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.