FAZTEK
- Mfr # 48352
- Zoro # G116608197
product price:Â
$
736.99
/ea
Key Features
Material
Polycarbonate
Panel Color
Clear
Number of Subpanels
0
Overall Depth
5 1/2 in
Includes
Double Feet, Endcaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48352
- Zoro #
- G116608197
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 1/2 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Overall Height
- 84 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 48 in
Details
- Material
- Polycarbonate
- Panel Color
- Clear
- Number of Subpanels
- 0
- Includes
- Double Feet, Endcaps
- Finish
- Powder-Coated
- Product Type
- T-Slot Framing System Panel
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Assembled
- Standards
- OSHA & ANSI
- Panel Type
- Solid
- Frame Color
- Yellow
- Frame Type
- Stand-Alone
- Method of Construction
- Extruded
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Item
- T-Slot Framing System Panel
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.