Zoro Homepage

Floor Mount Foot, W 3 In, for 5JA94, etc

  • Mfr # 15FF5816

  • Zoro # G0532987


product price: $13.25
/ea

Key Features

Material
Aluminum
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
Type
Floor Mount Foot
Series
15 Series
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15FF5816
Zoro #
G0532987
UPC #
-
Country of Origin
United States

Dimensions

Length
2"
Width (In.)
3 in
Height (In.)
5"
Overall Depth
1 in
Mounting Hole Diameter
11/32 in
Overall Height
5 in
Overall Width
3 in

Details

Item
Floor Mount
Material
Aluminum
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
Type
Floor Mount Foot
Series
15 Series
Finish
Anodized
System of Measurement
Inch
Color
White
Includes Fasteners
No
Fastener Mounting Type
Drop In
Product Type
Economy Floor Mount Base Plate
Adjustable
Yes
Compatible Brand and Series
Faztek, 15 Series
Compatible Manufacturer Model Number
15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 480720

Description

Economy Floor Mount Base Plate, Inch, Wheel Diameter Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 5 in, Aluminum, 15 Series, Includes Fasteners No, Overall Depth 1 in, Overall Width 3 in, Mounting Hole Diameter 11/32 in, Fastener Mounting Type Drop-In, Adjustable Yes, White, Compatible Brand and Series Faztek, 15 Series, Compatible Manufacturer Model Number 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 480720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.