Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framing Extrusion, Smth, L48In, 1.616Lb/Ft

  • Mfr # 15QE1530L-48

  • Zoro # G5637046


product price: $58.39
/ea

Key Features

Length
48 in
Width (In.)
1.5 in
Type
T-Slotted
Material
Aluminum
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15QE1530L-48
Zoro #
G5637046
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width (In.)
1.5 in
Height (In.)
3.0 in
Bore Dia. (In.)
0.26 in
Slot Width (In.)
0.32 in
Nominal Length
4 ft
Slot Width
0.32 in
Profile Width
1 1/2 in
Weight per Unit Length
1.62 lb-ft
Bore Diameter
17/64 in
Overall Length
48 in
Profile Height
3 in

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
6
Extrusion Profile
Rectangle
Weight/Ft. (Lb.)
1.62 lb/ft
Item
Framing Extrusion
Series
15 Series
Yield Strength
25,000 psi
Rail Profile
Double
System of Measurement
Inch
Extrusion Type
T-Slotted
Slot Location
Adjacent-Sides
Relative Profile Weight
Lite
Product Type
T-Slot
Color
Silver
Temper
T6
Profile Shape
Rectangle
Profile Type
Double

Description

T-Slot Profile, Inch, Double, Silver, Weight per Unit Length 1.62 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 4 ft, Aluminum, Number of Open Slots 6, Profile Height 3 in, Profile Width 1 1/2 in, Overall Length 48 in, 15 Series, Rectangle, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.