Latch, Deadbolt, Series 10
Mfr # 10AC7762
Zoro # G2136574
product price: $25.95
/eaKey Features
Material
Aluminum 6063-T6
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Type
Deadbolt Latch
Series
10 Series
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10AC7762
Zoro #
G2136574
UPC #
-
Country of Origin
Germany
Dimensions
Length
2"
Width (In.)
1 1/2 in
Overall Height
1 1/2 in
Fastener Thread Size
#10-32
Fastener Thread Length
1/2 in
Overall Width
1 1/2 in
Overall Length
3 in
Details
Item
Deadbolt Latch
Material
Aluminum 6063-T6
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Type
Deadbolt Latch
Series
10 Series
Finish
Anodized
For Profile Type
Single
System of Measurement
Inch
Includes Fasteners
Yes
Product Type
Deadbolt Latch
Fastener Type
T-Nut
Includes
(4) Button Head Socket Cap Screws, (4) T-Nuts, (6) Spacers
Latch Type
Deadbolt
Compatible Brand and Series
Faztek, 10 Series
Number of Mounting Holes
4
Compatible Manufacturer Model Number
10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Color
Silver
Description
Deadbolt Latch, 10 Series, Inch, Overall Height 1 1/2 in, Overall Length 3 in, Overall Width 1 1/2 in, Aluminum, Anodized, Silver, Single, Number of Mounting Holes 4, Includes Fasteners Yes, T-Nut, Fastener Thread Size #10-32, Fastener Thread Length 1/2 in, Deadbolt, Includes (4) Button Head Socket Cap Screws, (4) T-Nuts, (6) Spacers, Compatible Brand and Series Faztek, 10 Series, Compatible Manufacturer Model Number 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.