Zoro Homepage

Leveling Foot, 1/4-20

  • Mfr # 13FF8117

  • Zoro # G2184025


product price: $14.79
/ea

Key Features

Material
Steel
For Use With
10 Series; 15 Series
Type
Deluxe Leveling Feet
Series
10 Series, 15 Series
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13FF8117
Zoro #
G2184025
UPC #
-
Country of Origin
United States

Dimensions

Length
1"
Height (In.)
1.93"
Width (In.)
1 1/4 in
Thread Size
1/4"-20
Mounting Hole Diameter
1/4 in
Fastener Thread Size
1/4"-20
Overall Depth
1 in
Overall Width
1 in
Overall Height
1 15/16 in
Fastener Thread Length
1 1/8 in

Details

Item
Pivot Leveling Feet
Material
Steel
For Use With
10 Series; 15 Series
Type
Deluxe Leveling Feet
Series
10 Series, 15 Series
Finish
Zinc-Plated
Load Capacity
1,000 lb
Capacity (Lb.)
250 lb
Adjustable
Yes
Product Type
Deluxe Leveling Foot
Includes
Jam Nut
System of Measurement
Inch
Color
Yellow
Includes Fasteners
Yes
Compatible Brand and Series
Faztek, 10 Series, Faztek, 15 Series
Fastener Mounting Type
Drop In

Description

Deluxe Leveling Foot, Inch, For Profile Type Single, Wheel Diameter Not Applicable, Fastener Thread Size 1/4 In.-20, Zinc-Plated, Fastener Thread Length 1 1/4 in, Overall Height 1 15/16 in, Steel, 10 Series, 15 Series, Includes Fasteners No, Load Capacity 1,000 lb, Overall Depth 1 in, Overall Width 1 in, Mounting Hole Diameter 1/4 in, Fastener Mounting Type Drop-In, Adjustable Yes, Yellow, Compatible Brand and Series Faztek, 10 Series, Faztek, 15 Series, Includes Jam Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.