Zoro Homepage

Panel Retainer, 3 In

  • Mfr # 15AC7113

  • Zoro # G0746234


product price: $6.55
/ea

Key Features

Material
Aluminum
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 15EX1515UL-96
Type
Panel Retainer
Series
15 Series
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15AC7113
Zoro #
G0746234
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3 in
Overall Length
3 in
Overall Width
3 in
Fastener Thread Size
5/16 in
For Slot Width
0.4 in
Mounting Hole Diameter
11/32 in
Overall Height
27/32 in

Details

Item
Panel Retainer, 3" W
Material
Aluminum
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 15EX1515UL-96
Type
Panel Retainer
Series
15 Series
Finish
Anodized
System of Measurement
Inch
Number of Mounting Holes
4
For Profile Type
Double, Single
Includes Fasteners
No
Color
Silver
Compatible Manufacturer Model Number
13FA3331, 15FA3501
Compatible Brand and Series
15 Series, Faztek
Product Type
Panel Retainer

Description

Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 5/16 in, Compatible Brand and Series Faztek 15 Series, Double, Single, Includes Fasteners No, Number of Mounting Holes 4, Mounting Hole Diameter 3/8 in, Overall Height 7/8 in, Overall Length 3 in, Overall Width 3 in, For Slot Width 0.32 in, 15 Series, Compatible Manufacturer Model Number 13FA3331, 15FA3501, For Panel Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.