Zoro Homepage

Plastic Door Handle, Small, Plastic

  • Mfr # 13AC7300

  • Zoro # G1405512


product price: $6.19
/ea

Key Features

Material
Plastic
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Type
Door Handle
Series
10 Series
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13AC7300
Zoro #
G1405512
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3/4 in
Mounting Hole Diameter
1/4 in
Overall Length
4 13/32 in
Overall Width
53/64 in

Details

Item
Small Plastic Door Handle
Material
Plastic
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Type
Door Handle
Series
10 Series
System of Measurement
Inch
Product Type
Handle
Compatible Manufacturer Model Number
10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Projection
1 27/64 in
Compatible Brand and Series
Faztek, 10 Series
Fastener Mounting Type
Drop-In
Handle Design
Pull
Includes
Mounting Hardware
Color
Black
For Profile Type
Single

Description

Handle, 10 Series, Inch, Overall Height 4 1/4 in, Overall Length 4 13/32 in, Overall Width 53/64 in, Plastic, Unfinished, Black, Single, Drop-In, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 2, Includes Fasteners Yes, Single Nut, Not Applicable, Includes Mounting Hardware, Compatible Brand and Series Faztek, 10 Series, Compatible Manufacturer Model Number 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.