Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15FAC3890
Zoro #
G0302276
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
9/16 in
Overall LxWxH
2 1/4 in x 7/8 in x 2 1/4 in
Overall Height
2 1/4 in
Overall Width
7/8 in
For Slot Width
21/64 in
Overall Length
2 1/4 in
Details
Item
T-Anchor Fastener Assembly
Material
Zinc/Steel
For Use With
1PEF2, 1PEF3, Lite Extrusions
Type
T-Anchor Fastener
Series
15 Series
Finish
Corrosion Resistant
Product Type
T-Anchor Fastener Assembly
Fastener Type
T Anchor
Fastener Mounting Type
Slide-In
Inside Corner Bracket Style
T Anchor
System of Measurement
Inch
Connector Type
T-Anchor Fastener
Number of Mounting Holes
1
Color
Silver
Description
T-Anchor Fastener Assembly, Silver, Number of Mounting Holes 1, Overall Height 2 1/4 in, Slide-In, T Anchor, Overall Length 2 1/4 in, Overall Width 7/8 in, Steel; Zinc, Inside Corner Bracket Style T Anchor, 15 Series, System of Measurement Inch, T-Anchor Fastener, For Slot Width 21/64 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.