Zoro Homepage

T Nut w/Cap Screw, Type 10, PK15

  • Mfr # 10FAC3800

  • Zoro # G2237575


product price: $17.39
/pk 15, $1.16/ea

Key Features

Material
Steel
For Use With
5JA86, 5JA88, 5JA90, 5JA92, Type 10 Framing Extrusions
Series
10 Series
Finish
Zinc-Plated
Product Type
T-Nut with Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FAC3800
Zoro #
G2237575
UPC #
-
Country of Origin
United States

Dimensions

Fastener Thread Size
1/4" -20
For Slot Width
0.3 in
Fastener Thread Length
1/2 in

Details

Item
T Nut with Cap Screw
Material
Steel
For Use With
5JA86, 5JA88, 5JA90, 5JA92, Type 10 Framing Extrusions
Series
10 Series
Finish
Zinc-Plated
Product Type
T-Nut with Cap Screw
Fastener Head Type
Button Head Socket Cap
Compatible Brand and Series
Fath, 10 Series
Threaded Hole Location
Double
Compatible Manufacturer Model Number
10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Fastener Type
T-Nut
System of Measurement
Inch

Description

T-Nut with Cap Screw, For Slot Width 0.3 in, Steel, Black Zinc-Plated, Fastener Thread Size 1/4 In. -20, Fastener Thread Length 1/2 in, T-Nut, Button Head Socket Cap, Threaded Hole Location Double, Slide-In, Inch, Compatible Brand and Series Fath 10 Series, Compatible Grainger Part Number 5JA86, 5JA88, 5JA90, 5JA92, Compatible Manufacturer Model Number 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96, 10 Series, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.