T-Slot Aluminum Extrusion
Mfr # 10QE1010-BLK-72
Zoro # G823558563
product price:Â $39.89
/eaKey Features
Profile Type
Single
Bore Diameter
13/64 in
Series
10 Series
Profile Height
1 in
Weight per Unit Length
0.52 lb-ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10QE1010-BLK-72
Zoro #
G823558563
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
13/64 in
Profile Height
1 in
Weight per Unit Length
0.52 lb-ft
Profile Width
1 in
Slot Width
0.26 in
Details
Item
T-Slot Aluminum Extrusion
Profile Type
Single
Series
10 Series
Slot Location
Adjacent-Sides
Profile Shape
Square
Product Type
T-Slot Profile
System of Measurement
Inch
Temper
T6
Material
Aluminum
Yield Strength
25,000 psi
Finish
Anodized
Description
T-Slot Profile, Inch, Single, Weight per Unit Length 0.52 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Smooth, Aluminum, Number of Open Slots 4, Profile Height 1 in, Profile Width 1 in, 10 Series, Square, Slot Width 0.26 in, Yield Strength 25,000 psi, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.