T-Slot Aluminum Extrusion

  • Mfr # 15QE1515L-BLK-96

  • Zoro # G923558791


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Slot Width
0.32 in
Product Type
T-Slot Profile
Profile Type
Single
Material
Aluminum
Temper
T6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15QE1515L-BLK-96
Zoro #
G923558791
UPC #
-
Country of Origin
United States

Dimensions

Slot Width
0.32 in
Profile Width
1 1/2 in
Weight per Unit Length
1.11 lb-ft
Profile Height
1 1/2 in
Bore Diameter
17/64 in
Nominal Length
8 ft
Overall Length
96 in

Details

Item
T-Slot Framing Extrusion
Product Type
T-Slot Profile
Profile Type
Single
Material
Aluminum
Temper
T6
Profile Shape
Square
Finish
Anodized
System of Measurement
Inch
Color
Black
Yield Strength
25,000 psi
Relative Profile Weight
Lite
Slot Location
Adjacent-Sides
Series
15 Series

Description

T-Slot Profile, Inch, Single, Black, Weight per Unit Length 1.11 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 8 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 96 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.