T-Slot Aluminum Extrusion
Mfr # 15QE1530-48
Zoro # G523560101
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Slot Location
Adjacent-Sides
Slot Width
0.32 in
Profile Shape
Rectangle
Series
15 Series
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15QE1530-48
Zoro #
G523560101
UPC #
-
Country of Origin
United States
Dimensions
Slot Width
0.32 in
Profile Width
3 in
Bore Diameter
17/64 in
Profile Height
1 1/2 in
Weight per Unit Length
2.39 lb-ft
Details
Item
T-Slot Aluminum Extrusion
Slot Location
Adjacent-Sides
Profile Shape
Rectangle
Series
15 Series
Material
Aluminum
Temper
T6
Product Type
T-Slot Profile
Yield Strength
25,000 psi
System of Measurement
Inch
Finish
Anodized
Profile Type
Double
Description
T-Slot Profile, Inch, Double, Weight per Unit Length 2.39 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Aluminum, Number of Open Slots 6, Profile Height 1 1/2 in, Profile Width 3 in, 15 Series, Rectangle, Slot Width 0.32 in, Yield Strength 25,000 psi, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.