T-Slot Framing Extrusion, 96 in L, Black
Mfr # 15QE3030L-BLK-96
Zoro # G323558315
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Weight per Unit Length
2.55 lb-ft
Profile Width
3 in
System of Measurement
Inch
Product Type
T-Slot Profile
Finish
Anodized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15QE3030L-BLK-96
Zoro #
G323558315
UPC #
-
Country of Origin
United States
Dimensions
Weight per Unit Length
2.55 lb-ft
Profile Width
3 in
Profile Height
3 in
Slot Width
0.32 in
Bore Diameter
17/64 in
Overall Length
96 in
Nominal Length
8 ft
Details
Item
T-Slot Framing Extrusion
System of Measurement
Inch
Product Type
T-Slot Profile
Finish
Anodized
Slot Location
Adjacent-Sides
Series
15 Series
Relative Profile Weight
Lite
Yield Strength
25,000 psi
Profile Shape
Square
Profile Type
Quad
Material
Aluminum
Temper
T6
Color
Black
Description
T-Slot Profile, Inch, Quad, Black, Weight per Unit Length 2.55 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 8 ft, Aluminum, Number of Open Slots 8, Profile Height 3 in, Profile Width 3 in, Overall Length 96 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.