
T-Slot Framing Extrusion, 93 in L, Clear
Mfr # 15QE1515L-93
Zoro # G121667660
product price: $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15QE1515L-93
Zoro #
G121667660
UPC #
-
Country of Origin
United States
Description
T-Slot Profile, Inch, Quad, Clear, Weight per Unit Length 1.11 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 93 in, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 93 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Corrosion Resistant, Temper T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.