Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Framing Extrusion, Silver, Square

  • Mfr # 15QE1515L-45

  • Zoro # G422731985


product price: $51.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15QE1515L-45
Zoro #
G422731985
UPC #
-
Country of Origin
United States

Description

Inch, Quad, Silver, Weight per Unit Length 1.38 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Nominal Length 45 in, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 45 in, 15 Series, Square, Slot Width 0.32 in, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.