Shop FBS DISTRIBUTION
Create Account
FBS-48218 Pro Masking Refill Roll with Dispenser - 7 in. x 22 Yards
- Mfr # FBS-48218
- Zoro # G104006295
product price:Â
$
23.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBS-48218
- Zoro #
- G104006295
- UPC #
- 620314482189
- Country of Origin
- China
Description
2-in-1 combined coated paper and high temperature masking tape offers quick and easy solutions for big and small masking jobs.ProMask maskers offer Quick & Easy solutions while masking bumpers, door jambs, headlights, taillights, and other small parts.Temperature resistance 1hr @ 130.C (266.F) .Excellent waterborne resistance . Convenient handheld masking system with dispenser and cutter.
Features- Pro Masking Refill Roll
- Powerful and versatile tools
- Durable and reliable construction
- Size: 7 in.
- Capacity: 22 Yards
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.