FBS-48060 K-UTG Gold Tape - 0.75 in. x 55 Yards
- Mfr # FBS-48060
- Zoro # G504046860
product price:Â
$
33.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBS-48060
- Zoro #
- G504046860
- UPC #
- 620314480604
- Country of Origin
- China
Description
An extremely thin, flexible, semi-translucent and UV resistant tape. Tape can be lifted and repositioned without leaving any residue. Ideal for work on difficult surfaces, two-toning, color separation, custom woodwork, airbrushing and detailing.
Features- K-UTG Gold Tape
- Powerful and versatile tools
- Durable and reliable construction
- Color: Gold
- Size: 0.75 in.
- Capacity: 55 Yards
- Weight: 0.16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.