Zoro Homepage

Complete Strut Assembly, 1331739R

  • Mfr # 1331739R

  • Zoro # G000621622


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Extended Length
19.21 in
Compressed Length
13.5 in
Quantity Per Application
1
Stroke Length
5.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331739R
Zoro #
G000621622
UPC #
724165762435
Country of Origin
Unknown

Dimensions

Extended Length
19.21 in
Compressed Length
13.5 in
Stroke Length
5.71 in

Details

Item
Complete Strut Assy
Quantity Per Application
1

Description

Complete Strut Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.