Zoro Homepage

Complete Strut Assembly, 1333454R

  • Mfr # 1333454R

  • Zoro # G300621599


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Extended Length
18.54 in
Compressed Length
13.62 in
Stroke Length
4.92 in
Quantity Per Application
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1333454R
Zoro #
G300621599
UPC #
645789267444
Country of Origin
Unknown

Dimensions

Extended Length
18.54 in
Compressed Length
13.62 in
Stroke Length
4.92 in

Details

Item
Complete Strut Assy
Quantity Per Application
1

Description

Complete Strut Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.