Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Strut Assembly, 1333569R

  • Mfr # 1333569R

  • Zoro # G4524656


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Extended Length
25.24 in
Compressed Length
18.11 in
Quantity Per Application
1
Stroke Length
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1333569R
Zoro #
G4524656
UPC #
724165761117
Country of Origin
Unknown

Dimensions

Extended Length
25.24 in
Compressed Length
18.11 in
Stroke Length
7.13 in

Details

Item
Complete Strut Assy
Quantity Per Application
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.