Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Strut Assembly, 1335878R

  • Mfr # 1335878R

  • Zoro # G200620180


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Extended Length
16.06 in
Compressed Length
13.46 in
Stroke Length
2.6 in
Quantity Per Application
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1335878R
Zoro #
G200620180
UPC #
724165754485
Country of Origin
Unknown

Dimensions

Extended Length
16.06 in
Compressed Length
13.46 in
Stroke Length
2.6 in

Details

Item
Complete Strut Assy
Quantity Per Application
1

Description

Complete Strut Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.