Zoro Homepage

Complete Strut Assembly, 1335909L

  • Mfr # 1335909L

  • Zoro # G400620393


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Extended Length
16.93 in
Compressed Length
11.46 in
Quantity Per Application
1
Stroke Length
5.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1335909L
Zoro #
G400620393
UPC #
724165759831
Country of Origin
Unknown

Dimensions

Extended Length
16.93 in
Compressed Length
11.46 in
Stroke Length
5.47 in

Details

Item
Complete Strut Assy
Quantity Per Application
1

Description

Complete Strut Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.