Zoro Homepage

Complete Strut Assembly, 2333511L

  • Mfr # 2333511L

  • Zoro # G600620711


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Extended Length
21.85 in
Compressed Length
15.28 in
Quantity Per Application
1
Stroke Length
6.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2333511L
Zoro #
G600620711
UPC #
724165756953
Country of Origin
Unknown

Dimensions

Extended Length
21.85 in
Compressed Length
15.28 in
Stroke Length
6.57 in

Details

Item
Complete Strut Assy
Quantity Per Application
1

Description

Complete Strut Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.